Zoro Homepage

PVC021101400 1.5 x 2 in. Reducing Adapter

  • Mfr # 8290207

  • Zoro # G210536044


product price: $23.89
/ea

Key Features

Fitting Schedule/Class
40
Connection Size
1-1/2 in; 2 in
Temp. Range
32 to 140°F
Color
White
Standards
ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8290207
Zoro #
G210536044
UPC #
611942082148
Country of Origin
China

Dimensions

Connection Size
1-1/2 in; 2 in

Details

Fitting Schedule/Class
40
Temp. Range
32 to 140°F
Color
White
Standards
ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
Pipe Fitting Material
PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.