PVC021121600 0.75 x 0.5 in. PVC Bushing, 25PK

  • Mfr # 47536

  • Zoro # G510567274


product price:  $45.79
/pk 25, $1.83/ea

Key Features

Fitting Schedule/Class
40
Connection Size
3/4 in; 1/2 in
Color
White
Pipe Fitting Material
PVC
Standards
ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47536
Zoro #
G510567274
UPC #
611942082421
Country of Origin
China

Dimensions

Connection Size
3/4 in; 1/2 in

Details

Fitting Schedule/Class
40
Color
White
Pipe Fitting Material
PVC
Standards
ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
Temp. Range
32 to 140°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.