PVC021161000 PVC Cap 1 in. Slip Schedule 40, 25PK

  • Mfr # 43157

  • Zoro # G010659684


product price:  $20.87
/pk 25, $0.83/ea

Key Features

Connection Size
1 in
Standards
ASTM D 1784, ASTM D 2466; NSF STANDARD 14, NSF STANDARD 61
Temp. Range
32 to 140°F
Pipe Schedule
40
Pipe Fitting Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43157
Zoro #
G010659684
UPC #
611942038541
Country of Origin
China

Dimensions

Connection Size
1 in
Pipe Fitting Diameter
1 in

Details

Standards
ASTM D 1784, ASTM D 2466; NSF STANDARD 14, NSF STANDARD 61
Temp. Range
32 to 140°F
Pipe Schedule
40
Pipe Fitting Material
PVC
Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.