PVC021161400 PVC Cap 1.5 in. Slip Schedule 40, 25PK

  • Mfr # 43159

  • Zoro # G310536364


product price:  $50.49
/pk 25, $2.02/ea

Key Features

Connection Size
1-1/2 in
Pipe Schedule
40
Temp. Range
32 to 140°F
Standards
ASTM D 1784, ASTM D 2466; NSF STANDARD 14, NSF STANDARD 61
Pipe Fitting Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43159
Zoro #
G310536364
UPC #
611942038565
Country of Origin
China

Dimensions

Connection Size
1-1/2 in
Pipe Fitting Diameter
1-1/2 in

Details

Pipe Schedule
40
Temp. Range
32 to 140°F
Standards
ASTM D 1784, ASTM D 2466; NSF STANDARD 14, NSF STANDARD 61
Pipe Fitting Material
PVC
Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.