PVC023020800 0.75 in. PVC 90 deg Elbow

  • Mfr # 45845

  • Zoro # G810659679


product price: $25.49
/ea

Key Features

Specific Fitting Shape
90 Degrees
Fitting Schedule/Class
40
Connection Size
3/4 in; 3/4 in
Pipe Fitting Material
PVC
Pipe Fitting Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45845
Zoro #
G810659679
UPC #
611942081745
Country of Origin
China

Dimensions

Connection Size
3/4 in; 3/4 in
Pipe Fitting Diameter
3/4 in

Details

Specific Fitting Shape
90 Degrees
Fitting Schedule/Class
40
Pipe Fitting Material
PVC
Temp. Range
32 to 140°F
Color
White
Standards
ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.