This item is Discontinued.

Charlotte Pipe And Foundry PVC023060800 0.75 in. SXMPT 30 deg PVC Street Elbow, 25PK 8318164

This item is Discontinued.

Charlotte Pipe And Foundry

PVC023060800 0.75 in. SXMPT 30 deg PVC Street Elbow, 25PK (Discontinued)

Mfr # 8318164
Zoro # G310609075
UPC # 611942038817
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8318164
Zoro #
G310609075
UPC #
611942038817
Country of Origin
China

Dimensions

Connection Size
3/4 in; 3/4 in
Pipe Fitting Diameter
3/4 in

Details

Specific Fitting Shape
90 Degrees
Fitting Schedule/Class
40
Temp. Range
32 to 140°F
Pipe Fitting Material
PVC
Color
White
Standards
ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.