PVC023091000 SXS Schedule 40 45 deg 1 in. Elbow, 25PK

  • Mfr # 43130

  • Zoro # G410660235


product price:  $40.79
/pk 25, $1.63/ea

Key Features

Specific Fitting Shape
45 Degrees
Fitting Schedule/Class
40
Connection Size
1 in; 1 in
Temp. Range
32 to 140°F
Pipe Fitting Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43130
Zoro #
G410660235
UPC #
611942038848
Country of Origin
China

Dimensions

Connection Size
1 in; 1 in
Pipe Fitting Diameter
1 in

Details

Specific Fitting Shape
45 Degrees
Fitting Schedule/Class
40
Temp. Range
32 to 140°F
Standards
ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
Color
White
Pipe Fitting Material
PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.