PVC023092000 4 in. PVC 45 deg SXS Schedule 40 Elbow

  • Mfr # 4006748

  • Zoro # G510660227


product price:  $45.59
/ea

Key Features

Specific Fitting Shape
45 Degrees
Fitting Schedule/Class
40
Connection Size
4 in; 4 in
Pipe Fitting Material
PVC
Standards
ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4006748
Zoro #
G510660227
UPC #
611942038893
Country of Origin
China

Dimensions

Connection Size
4 in; 4 in
Pipe Fitting Diameter
4 in

Details

Specific Fitting Shape
45 Degrees
Fitting Schedule/Class
40
Pipe Fitting Material
PVC
Standards
ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
Temp. Range
32 to 140°F
Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.