Zoro Homepage

PVC024001800 3 in. Sch 40 PVC Tee

  • Mfr # 4006573

  • Zoro # G010608903


product price: $25.45
/ea

Key Features

Fitting Schedule/Class
40
Connection Size
3 in; 3 in; 3 in
Pipe Fitting Diameter
3 in
Color
White
Pipe Fitting Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4006573
Zoro #
G010608903
UPC #
611942038978
Country of Origin
China

Dimensions

Connection Size
3 in; 3 in; 3 in
Pipe Fitting Diameter
3 in

Details

Fitting Schedule/Class
40
Color
White
Pipe Fitting Material
PVC
Standards
ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
Temp. Range
32 to 140°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.