PVC024004000 Schedule 90 PVC Reducing Tee 0.75 x 0.75 x 0.5 in., 25PK

  • Mfr # 44894

  • Zoro # G410660310


product price:  $39.79
/pk 25, $1.59/ea

Key Features

Fitting Schedule/Class
40
Connection Size
3/4 in; 3/4 in; 1/2 in
Pipe Fitting Material
PVC
Color
White
Temp. Range
32 to 140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44894
Zoro #
G410660310
UPC #
611942039005
Country of Origin
China

Dimensions

Connection Size
3/4 in; 3/4 in; 1/2 in

Details

Fitting Schedule/Class
40
Pipe Fitting Material
PVC
Color
White
Temp. Range
32 to 140°F
Standards
ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.