PVC024004350 90 deg PVC Reducing Tee 1 x 1 x 0.5 in.

  • Mfr # 44895

  • Zoro # G910536306


product price:  $10.59
/ea

Key Features

Fitting Schedule/Class
40
Connection Size
1 in; 1 in; 1/2 in
Pipe Fitting Material
PVC
Color
White
Standards
ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44895
Zoro #
G910536306
UPC #
611942039012
Country of Origin
China

Dimensions

Connection Size
1 in; 1 in; 1/2 in

Details

Fitting Schedule/Class
40
Pipe Fitting Material
PVC
Color
White
Standards
ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
Temp. Range
32 to 140°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.