This item is Discontinued.

Charlotte Pipe And Foundry PVC024012900 SXSXFPT Schedule 40 PVC Tee 0.75 x 0.75 x 0.5 in., 25PK 43143

This item is Discontinued.

Charlotte Pipe And Foundry

PVC024012900 SXSXFPT Schedule 40 PVC Tee 0.75 x 0.75 x 0.5 in., 25PK (Discontinued)

Mfr # 43143
Zoro # G210660176
UPC # 611942039111
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
43143
Zoro #
G210660176
UPC #
611942039111
Country of Origin
China

Dimensions

Connection Size
3/4 in; 3/4 in; 1/2 in

Details

Fitting Schedule/Class
40
Standards
ASTM D 1784, ASTM D 2466, NSF STANDARD 14, NSF STANDARD 61
Pipe Fitting Material
PVC
Temp. Range
32 to 140°F
Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.