Zoro Homepage

PVC073000200 PVC Schedule 40 Solid Pipe 3 in. x 2 ft.

  • Mfr # PVC 07300 0200

  • Zoro # G715834461


product price: $37.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVC 07300 0200
Zoro #
G715834461
UPC #
611942109470
Country of Origin
China

Description

Features -Size: 3in. x 2' -Color: White -PVC schedule 40 pipe -Approved for pressure and DWV applications Specifications - Dimension: 3.5in. H x 3.5in. W x 24in. L - Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.