PVC081071400 1.25 x 1 in. Sch 80 PVC Red Reducer Bushing

  • Mfr # 4019055

  • Zoro # G010744212


product price:  $16.69
/ea

Key Features

Fitting Schedule/Class
80
Connection Size
1 in; 1/2 in
Standards
ASTM D 1784, ASTM D 2467, ASTM D 2464, ASTM F 1970, NSF STANDARD 14, NSF STANDARD 61
Color
Dark Gray
Pipe Fitting Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4019055
Zoro #
G010744212
UPC #
611942075935
Country of Origin
China

Dimensions

Connection Size
1 in; 1/2 in

Details

Fitting Schedule/Class
80
Standards
ASTM D 1784, ASTM D 2467, ASTM D 2464, ASTM F 1970, NSF STANDARD 14, NSF STANDARD 61
Color
Dark Gray
Pipe Fitting Material
PVC
Temp. Range
32 to 140°F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.