Zoro Homepage

Y DBL 3 in. HXHXHXH

  • Mfr # PVC006111000

  • Zoro # G010038687


product price: $27.05
/ea

Key Features

Connection Size
3 in
Pipe Fitting Diameter
3 in
Temp. Range
32 to 140°F
Pipe Fitting Material
PVC
Fitting Style
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVC006111000
Zoro #
G010038687
UPC #
611942036394
Country of Origin
United States

Dimensions

Connection Size
3 in
Pipe Fitting Diameter
3 in

Details

Temp. Range
32 to 140°F
Pipe Fitting Material
PVC
Fitting Style
45 Degrees
Standards
ASTM D 1784, ASTM D 2665, ASTM D 3311; NSF STANDARD 14
Pipe Schedule
40
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.