Shop CHARMIN

Ultra Strong Bathroom Tissue, Mega Roll, Septic Safe, 2-Ply, White, 220 Sheets/Roll, 16PK

  • Mfr # 80772596

  • Zoro # G323332328


product price:  $51.45
/pk 16, $3.22/ea

Key Features

Color
White
Sheet Length
3.92 in
Ply
2
Roll Dia.
4 in
Number of Sheets
220/Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
80772596
Zoro #
G323332328
UPC #
30772132159
Country of Origin
United States

Dimensions

Sheet Length
3.92 in
Roll Dia.
4 in
Sheet Width
4 in

Details

Color
White
Ply
2
Item
Bathroom Tissue
Number of Sheets
220/Roll
Features
Septic Safe

Description

Get sparkly clean with Charmin Ultra Strong. It's four times stronger when wet and has a diamond weave texture. It's woven like a washcloth and it holds up when you wipe. It even cleans better so you can use less and go longer without changing the roll. Larger rolls mean more bang for your behind so you'll be running back to the store less and less (based on number of sheets in Charmin Regular Roll bath tissue). Our Charmin Ultra Strong toilet paper is also two-ply and is designed to be clog-safe and septic-safe so you can flush confidentially and keep clean. We all go, why not Enjoy the Go with America's favorite toilet paper.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.