Shop KIMBERLY-CLARK PROFESSIONAL

Lev-R-Matic Roll Towel Dispenser, 13 3/10w x 9 4/5d x 13 1/2h, Smoke

  • Mfr # 09765

  • Zoro # G4059000


product price:  $80.99
/ea

Key Features

Paper Towel Type
Roll
Product Series
Lev-R-Matic
Dispenser Material
Plastic
Color
Smoke
Dispenser Capacity
(1) Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
09765
Zoro #
G4059000
UPC #
10036000097655
Country of Origin
United States

Dimensions

Depth
9.8"
Width
13.3 in
Dispenser Height
13.5 in
Height
13.5"
Dispenser Depth
9.8 in
For Roll Size
8"

Details

Item
Paper Towel Dispenser
Paper Towel Type
Roll
Product Series
Lev-R-Matic
Dispenser Material
Plastic
Color
Smoke
Dispenser Capacity
(1) Roll
For Use With
Kimberly-Clark Professional* 01000, 01040, 02000, 01080, 04142, 12388
Capacity
One Roll
Type
Lever Roll Towel Dispenser
Finish
Stainless Steel
Dispenser Color
Smoke
Weight
8 lbs
Compatible Mfg. Model Number
01000, 01040, 02000, 01080, 04142, 12388
Roll Capacity
1.5" or 1.75" Core Hard Roll Towels

Description

Kimberly-Clark Professional* Lev-R-Matic Roll Towel Dispenser, 13 3/10w x 9 4/5d x 13 1/2h, Smoke

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.