Shop CHASE PRODUCTS
See all product information
Create Account
Bathroom Cleaner, 14 fl oz, Can, 12 PK
- Mfr # 5911
- Zoro # G114542899
product price:
$
72.45
/pk of 12, $6.04/ea
Key Features
Surfaces for Use On
Tile
Series
No Series
Container Size
14 fl oz
Application
Bathroom, Soap Scum Remover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5911
- Zoro #
- G114542899
- UPC #
- -
- Country of Origin
- United States
- Item
- Bathroom Cleaner
- Surfaces for Use On
- Tile
- Series
- No Series
- Application
- Bathroom, Soap Scum Remover
- Container Type
- Can
Dimensions
- Container Size
- 14 fl oz
Description
- •Chase Products Champion Sprayon GWN Bathroom and Tile Cleaner net 14 oz. Case 12 cans.
- •Natural, nonflammable propellant
- •Removes soap scum, film, smudges, smears and all soil
- •Meets all EPA requirements for Safer Choice labeling
- •No residue, fumes, harsh chemicals
- •Made from biodegradable ingredients
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.