Vip 10 - Liquid Stain Remover and Whitenr for Colored Based Stains.
- Mfr # BVip
- Zoro # G323391868
product price:
$
21.35
/ea
Key Features
Length
2 in
Cleaner Container Size
500m
Item - Metal Polish and Stone Care
Bellinzoni Vip10
Height
9 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BVip
- Zoro #
- G323391868
- UPC #
- -
- Country of Origin
- Italy
- Item - Metal Polish and Stone Care
- Bellinzoni Vip10
- Material
- Liquid
- Color
- Transparent
- For Use With
- Marbles, Granites, Natural Stones, Terrazzo, and Engineered Stones
Dimensions
- Length
- 2 in
- Cleaner Container Size
- 500m
- Height
- 9 in
- Width
- 4 in
Description
Bellinzoni Vip10 500m Spray - Removes residual staining from rust removal VIP10 is a special cleaner with whitening action, that could be used to remove purple shades left by application of our Rust Remover “MangiaRuggine”, even on white or clear materials. VIP10 has neutral pH, so does not damage the material. Directions: Apply directly to purple spots and shadows left by Rust remover, flush with water and cover with a cloth to keep it moist for a few minutes. In some cases you have to make a second application according to the depth of the stain and treated material.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.