Shop CHASE PRODUCTS
See all product information
Create Account
Windshield Cleaner, 19 oz, 12 PK
- Mfr # 5124
- Zoro # G814542793
product price:
$
62.45
/pk of 12, $5.20/ea
Key Features
Container Size
19 oz
Width
8.50 in
Depth
10.4 in
Surfaces for Use On
Windshields
For Use On
Windshields
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5124
- Zoro #
- G814542793
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 19 oz
- Width
- 8.50 in
- Depth
- 10.4 in
Details
- Item
- Windshield Cleaner
- Surfaces for Use On
- Windshields
- For Use On
- Windshields
Description
- •Chase Products Champion Sprayon Vista Max Windshield Cleaner net 19 oz.. Case: 12 cans.
- •Does not contain silicones or abrasives
- •Powerful foaming action, superior vertical hold
- •Leaves no film, streaks or hazing behind
- •High alcohol formula
- •Fast drying
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.