20" TMGB GROUNDING BUSBAR KIT, WITH HARDWARE, 4"WX1/4"HX20"L

  • Mfr # 40153-020

  • Zoro # G2779498


product price:  $585.99
/ea
Sold in multiples of 25 for $14,649.75
Free Shipping & Returns

Key Features

Breaker Type
TMGB
Height
4 in
Width
20 in
Depth
1/4 in
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40153-020
Zoro #
G2779498
UPC #
703957244090
Country of Origin
Unknown

Dimensions

Height
4 in
Width
20 in
Depth
1/4 in

Details

Item
Busbar
Breaker Type
TMGB
Material
Copper
Application
Rack/Cabinet/Enclosure
Type
PBB
Component
Busbars

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.