Shop All Cable Protectors
Checkers
Cable Protector, 1 Channel, Black, 5 ft. L
Mfr # RFD9-5
Zoro # G4004856
Free Shipping & Returns
$148.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Load Capacity 440 lb/Axle
- Number of Channels 1
- Color Black
- Max. Cable Dia. 1 1/2 in
Product Information
- Brand Checkers
- MFR # RFD9-5
- Zoro # G4004856
- UPC # 812958005170
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 1/2 in |
Length | 60 in |
Channel Height | 1 1/2 in |
Width | 6 in |
Channel Width | 1 1/2 in |
Cable Protector Channel Height | 1 1/2 in |
Cable Protector Height | 1 7/8 in |
Height | 1 7/8 in |
Length (Straight Wireway) | 5 ft |
Details
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 1 1/2 in, Channel Width 1 1/2 in, Width 6 in, Cable Protector Height 1 7/8 in, Load Capacity 440 lb/Axle, Connection Style Linkable Pins, Length 60 in, Color Black, Material Rubber, Max. Cable Dia. 1 1/2 in, ADA Compliant No, Includes Supplied split., Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Blue, 10 ft. (9808)
- MARINCO Cll3Rn-C Marinco Red Cam Cover (CLL3RN-C)
- SCHNEIDER ELECTRIC Rly Socket, Elvatr, Octal, 8 Pin, Scrw Clamp (70-750E8-1)
- PANDUIT Butt Splice Connector, Yllw, 1.140in., PK50 (BSN10-L)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X225-O/B)
- CHECKERS Cable Protector, Hinged, 1 Channel, 3 ft. (GD1X75-ST-O/B)
- CHECKERS Cable Protector End Cap, 4 Channels, PR (BB4EB-300GM-Y)
- CHECKERS Cable Protector, 2 Channels, Black, 10 ft.L (RFD2-10)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (CP5X125-Y/O)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (GD2X75-O/B)
- HELI-TUBE 5/8 In. OD X 100FT Natural Polyethylene Spiral Wrap (HT 5/8 C-100)
- Checkers Cable Protectors