Shop All Cable Protectors
Checkers
Cable Protector, 3 Channels, Black, 5 ft. L
Mfr # RFD5-5
Zoro # G4102917
product price: $52.46
/ea
$52.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Load Capacity 440 lb/Axle
- Number of Channels 3
- Color Black
- Max. Cable Dia. 3/4 in
Product Information
- Brand Checkers
- MFR # RFD5-5
- Zoro # G4102917
- UPC # 812958005125
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3/4 in |
Length | 5 ft |
Channel Height | 3/4 in |
Width | 3 1/4 in |
Channel Width | 1 in |
Cable Protector Channel Height | 3/4 in |
Cable Protector Height | 1 in |
Height | 1 in |
Length (Straight Wireway) | 5 ft |
Details
Description
Cable Protector, Number of Channels 3, Cable Protector Channel Height 3/4 in, Channel Width 1 in, Width 3 1/4 in, Cable Protector Height 1 in, Load Capacity 440 lb/Axle, Connection Style Linkable Pins, Length 5 ft, Color Black, Material Rubber, Max. Cable Dia. 3/4 in, ADA Compliant No, Includes Can be split, supplied unslit., Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA 50A EXTENSION CORD, 50FT, BULK (A10-5050E)
- HUBBELL WIRING DEVICE-KELLEMS Noninsulated Connector, 1/2" Conduit Size (P050CGY)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-212)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34GDBC2-1X)
- CHECKERS Cable Protector EndCap, 5Channel, 0.7ft, PR (GDEC5X125-O)
- CHECKERS Cable Protector, Hinged, 1 Channel, 3 ft. (GD1X75-ST-O/B)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (GD2X75-O/B)
- CHECKERS Cable Protector, Hinged, 4 Channels, 3 ft. (BB4-300GM-B/Y)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X75-O/B)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-ST-O/B)
- ELECTRIDUCT SafCord Cord Cover 4" x 30ft- Gray (CC-SC-4-30-GY)
- Checkers Cable Protectors