Shop All Cable Protectors
Checkers
Cable Protector 45Right, Hinged, 5 Channel
Mfr # GDT5X125-R-O/B
Zoro # G4106961
product price: $212.89
/ea
Free Shipping & Returns
$212.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With Electrical Cables, Hose Lines
- Number of Channels 5
- Load Capacity 21,000 lb/Axle
- Color Black/Orange
Product Information
- Brand Checkers
- MFR # GDT5X125-R-O/B
- Zoro # G4106961
- UPC # 812958004616
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 13/40 in |
Channel Height | 1 3/8 in |
Length | 24 1/2 in |
Width | 21 7/8 in |
Channel Width | 1 3/8 in |
Cable Protection System Components Length | 24 in |
Height | 2 in |
Details
Description
Cable Protector 45 Degrees Right Turn, Number of Channels 5, Cable Feed Style Lay In, Connection Style Dog Bone, Channel Height 1 3/8 in, Channel Width 1 3/8 in, Load Capacity 21,000 lb/Axle, Material Polyurethane, Style Hinged, Color Black/Orange, For Use With Electrical Cables, Hose Lines, Max. Cable Dia. 1 13/40 in, Height 2 in, Length 24 1/2 in, Width 21 7/8 in, ADA Compliant No, Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011258)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 95 A, Reversing: No (XTCE095F00B)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Gloss Finish, Ivory (CW-5-IV)
- ELECTRIDUCT XXLarge Latching Cable Raceway (3200 Series)- 5ft- White- 20 Pack (SR-CASE-3200-5-WT)
- CHECKERS Cable Protector, 1 Channel, Black, 5 ft. L (RFD7-5)
- CHECKERS Cable Protector, 5 Channel, 3 ft L, 18" W (BB5-125-T-B/Y)
- CHECKERS Cable Protector, 1 Channel, Black, 10 ft. L (RFD4-10)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-ST-O/B)
- CHECKERS Bumble Bee Cable Protector (BB5-125-T-YL)
- CHECKERS Cable Protector, 5 Channel, 1-7/16 ft L (BB5X-125-T-B/Y)
- ELECTRIDUCT SafCord Cord Cover 4" x 6ft- Black (CC-SC-4-6-BK)
- Checkers Cable Protectors