Shop All Cable Protectors
Checkers
Cable Protector, 1 Channel, Black, 10 ft. L
Mfr # RFD4-10
Zoro # G3983953
$66.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Rubber
- Load Capacity 440 lb/Axle
- Number of Channels 1
- Color Black
- Max. Cable Dia. 3/4 in
Product Information
- Brand Checkers
- MFR # RFD4-10
- Zoro # G3983953
- UPC # 812958005095
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3/4 in |
Length | 10 ft |
Channel Height | 3/4 in |
Width | 3 1/4 in |
Channel Width | 1 in |
Cable Protector Channel Height | 3/4 in |
Cable Protector Height | 1 in |
Height | 1 in |
Length (Straight Wireway) | 10 ft |
Details
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 3/4 in, Channel Width 1 in, Width 3 1/4 in, Cable Protector Height 1 in, Load Capacity 440 lb/Axle, Connection Style Linkable Pins, Length 10 ft, Color Black, Material Rubber, Max. Cable Dia. 3/4 in, ADA Compliant No, Includes Can be split, supplied unslit., Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (8536SEO1V02S)
- LEVITON CABLE TIES VERSI-DUCT 1RU FRONT ONLY BLACK (491RU-HFO)
- MURR ELEKTRONIK M12 FEMALE 0° SHIELDED, PUR 8x0, 25 shielded GRAY, 10m (7000-17121-2911000)
- OMRON 0.1S-120H 24-230V-Ac 24-230V-Dc Time Delay Relay (H3DE-M1)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X75-ST-O/B)
- CHECKERS Guard Dog Low Profile Cable Protectors (GD5X75-ST-B/B)
- CHECKERS Cable Protector, Hinged, 2 Channels, 3 ft. (GD2X75-ST-O/B)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-ST-O/B)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-O/B)
- CHECKERS Guard Dog Cable Protectors (GD5X125-B/B)
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC83B)
- Checkers Cable Protectors