Chemical Metering Pump, 30 gpd, PVC Head

  • Mfr # X030-XA-BAA9XXX
  • Zoro # G2057468
product price: 
$
418.99
/ea
Free Shipping & Returns

Key Features

Diaphragm Material
CSPE/PTFE
Cord Length
6 ft
Priming
Self-Priming
Chemical Compatibility
Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hypochlorite 10%, Sodium Hypochlorite 20%, Sodium Hypochlorite 5%, Water
Motor Speed (Maximum)
51 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X030-XA-BAA9XXX
Zoro #
G2057468
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
6 ft
Discharge Connection Size
1/2 in
Overall Width
8.8 in
Length
7.3 in
Intake Connection Size
1/2 in
Overall Height
3.5 in
Overall Length
7.3 in

Details

Diaphragm Material
CSPE/PTFE
Priming
Self-Priming
Chemical Compatibility
Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hypochlorite 10%, Sodium Hypochlorite 20%, Sodium Hypochlorite 5%, Water
Item
Chemical Metering Pump
Motor Speed (Maximum)
51 RPM
Media Temperature (Maximum)
104 Degrees F
Standards
CE, Conforms to ANSI/NSF 50 STD., ETL 9700150
Ambient Temperature (Maximum)
125 Degrees F
Turn Down Ratio
10:1
Check Ball Material
Ceramic
Head Material
PVC
Phase
Single
Number of Feeds
1
Discharge Connection Type
Tube
Nameplate Voltage
115V AC
Viscosity (Maximum)
20 cps
Stroke Rate (Maximum)
51 stroke/min
Control Programs
Manual Control
Flow Rate (Minimum)
3 gpd
Intake Connection Type
Tube
Pump Drive Type
Electric Motor
Degassing Valve Included
Yes
Horsepower (Maximum)
1/60 hp
Includes
Foot valve, Injection valve, 4' PVC suction tubing, 8' PE discharge tubing
Duty Cycle
Continuous
Fitting Material
PVC
Frequency
60 Hz
Operating Pressure (Maximum)
100 psi
Reproducibility
+/-3.0%
Housing Material
ABS
Flow Rate (Maximum)
30 gpd
Seal Material
CSPE

Description

Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hypochlorite 10 Percent, Sodium Hypochlorite 20 Percent, Sodium Hypochlorite 5 Percent, Water, Control Programs Manual Control, Diaphragm Material CSPE/PTFE, Discharge Connection Size 1/2 in, Discharge Connection Type Tube, Fitting Material PVC, Flow Rate (Maximum) 30 gpd

Ratings & reviews