Zoro Homepage
This item is Discontinued.
Chem-Tech Diaphragm Metering Pump, 60 GPD, 125 PSI X260-XA-AAAAXXX

Diaphragm Metering Pump, 60 GPD, 125 PSI (Discontinued)

  • Mfr # X260-XA-AAAAXXX
  • Zoro # G1113323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X260-XA-AAAAXXX
Zoro #
G1113323
UPC #
-
Country of Origin
United States

Dimensions

Length
15 1/4 in
Width
7 1/4 in
Height
7 3/4 in
Cord Length
6 ft
Overall Length
15.3 in
Overall Width
7.3 in
Overall Height
7.8 in

Details

Chemical Metering Pump Type
Diaphragm
Flow Rate Output Control
Adjustable
Max. Flow (gpd) - Pumps
60.00 gpd
Voltage
115
Max. Pressure - Pumps
125 psi
Diaphragm Material
PTFE
Voltage - Pumps
115V AC
Phase - Pumps
1
Max. Viscosity - Pumps
300 cP
HP - Pumps
1/20
Turn Down Ratio - Pumps
10:1
Reproducibility - Pumps
+/-2.0%
Ball Material - Pumps
Ceramic
Head and Fitting Material - Pumps
SAN/PVC
Self-Priming
Yes
Body Material - Pumps
ABS
Head and Fitting Material
SAN/PVC
Ball Material
Ceramic
Pump Type
Diaphragm
Tubing Material
PVC/Polyethylene
Hz
60
Max. Flow Rate
60 gpd
Suction Lift
4 ft
Body Material
ABS
Item - Chemical Metering Pumps
Chemical Metering Pump
Includes
Foot Valve/Strainer Assembly, Backpressure Injection Valve Assembly, Bleed Valve, 4 ft Suction Tubing, 8 ft Discharge Tubing And 4 ft Bleed Valve Tubing
Min. Flow Rate
6.0 gpd
Standards
ETL, cETL and ETL Sanitary
Seals and O-Rings
Hypalon
Max. Viscosity
300 cps
Seals and O-Rings - Pumps
Hypalon
Number of Feeds
1
Phase
1
Motor HP
1/20
cc/Min.
157.7
Max. Pressure
125 psi
Reproducibility
+/-2.0%
Turn Down Ratio
10:1
Features
Adjustable Single Head
Item
Chemical Metering Pump
Frequency
60 Hz
Viscosity (Maximum)
300 cps
Priming
Self-Priming
Check Ball Material
Ceramic
Housing Material
ABS
Operating Pressure (Maximum)
125 psi
Flow Rate (Maximum)
60 gpd
Nameplate Voltage
115V AC
Horsepower (Maximum)
1/20 hp
Flow Rate (Minimum)
6 gpd

Description

Chemical Metering Pump, Diaphragm Material PTFE, Flow Rate (Maximum) 60 gpd, Includes Foot Valve/Strainer Assembly, Backpressure Injection Valve Assembly, Bleed Valve, 4 ft Suction Tubing, 8 ft Discharge Tubing And 4 ft Bleed Valve Tubing, Nameplate Voltage 115V AC, Operating Pressure (Maximum) 125 psi, Reproducibility +/-2.0 Percent, Turn Down Ratio 10:1, Viscosity (Maximum) 300 cps, Housing Material ABS, Number of Feeds 1, Horsepower (Maximum) 1/20 hp, Frequency 60 Hz, Overall Height 7.8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.