Zoro Homepage

Metering Pump, 8 gpd, 125 PSI

  • Mfr # X015-XA-AAAAG19

  • Zoro # G1560310


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Chemical Metering Pump Type
Diaphragm
Flow Rate Output Control
Adjustable
Voltage
115
Max. Flow (gpd) - Pumps
15.00 gpd
Max. Pressure - Pumps
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X015-XA-AAAAG19
Zoro #
G1560310
UPC #
-
Country of Origin
United States

Dimensions

Height
9 in
Width
7 3/8 in
Cord Length
6 ft
Length
8 7/8 in
Overall Length
8.8 in
Overall Height
7.3 in
Discharge Connection Size
1/2 in
Overall Width
7.4 in
Intake Connection Size
1/2 in

Description

Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Hydrochloric Acid 30 Percent, Hydrochloric Acid 40 Percent, Phosphoric Acid 40 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hydroxide 50 Percent, Sodium Hydroxide 80 Percent, Sulfuric Acid 10 Percent, Water, Control Programs Manual Control, Diaphragm Material CSPE/PTFE/Viton(TM), Discharge Connection Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.