Zoro Homepage

Metering Pump, 9 GPD, 110 PSI

  • Mfr # XP009LAHXG19

  • Zoro # G0343734


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Chemical Metering Pump Type
Peristaltic
Flow Rate Output Control
Adjustable
Max. Flow (gpd) - Pumps
9.00 gpd
Voltage
115
Max. Pressure - Pumps
110 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XP009LAHXG19
Zoro #
G0343734
UPC #
-
Country of Origin
United States

Dimensions

Height
8 1/4 in
Cord Length
6 ft
Width
9 13/16 in
Length
10 29/32 in
Overall Height
8.2 in
Overall Width
10.9 in
Overall Length
9.8 in
Intake Connection Size
1/4 in
Discharge Connection Size
1/4 in

Details

Chemical Metering Pump Type
Peristaltic
Flow Rate Output Control
Adjustable
Max. Flow (gpd) - Pumps
9.00 gpd
Voltage
115
Max. Pressure - Pumps
110 psi
Voltage - Pumps
115V AC
Phase - Pumps
1
Max. Viscosity - Pumps
300 cps
HP - Pumps
1/6 hp
Turn Down Ratio - Pumps
10:1
Reproducibility - Pumps
+/-2.0%
cc/Min.
23.656 cc/min
Self-Priming
Yes
Motor RPM
30 RPM
Number of Feeds
Single Head
Hz
60
Pump Type
Peristaltic
Includes
Injection Assembly, Rain Hood, Spare Tube Assembly and 15 ft of Suction/Discharge Tubing, Strainer
Features
Adustable Rate, High Presure
Motor HP
1/6
Tubing Material - Peristaltic Pumps
Norprene
Max. Pressure
110 psi
Body Material
ABS
Ball Material
TFE
Head and Fitting Material - Pumps
PVC
Turn Down Ratio
10:1
Reproducibility
+/-2.0%
Phase
Single
Tubing Material
Neoprene
Standards
cETL, ETL, ETL Sanitary, NSF 61 Certified
Item - Chemical Metering Pumps
Chemical Metering Pump
Min. Flow Rate
0.9 gpd
Item
Chemical Metering Pump
Suction Lift
24 ft
Flow Rate (Minimum)
0.9 gpd
Head Material
PVC
Motor Speed (Maximum)
30 RPM
Housing Material
ABS
Control Programs
Manual Control
Viscosity (Maximum)
300 cps
Fitting Material
PVC
Media Temperature (Maximum)
104 Degrees F
Chemical Compatibility
Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10%, Hydrochloric Acid 20%, Hydrochloric Acid 30%, Oils, Phosphoric Acid 40%, Potassium Hydroxide 50%, Sodium Hydroxide 20%, Sodium Hypochlorite 10%, Sodium Hypochlorite 20%, Sodium Hypochlorite 5%, Sulfuric Acid 10%, Sulfuric Acid 20%, Water
Intake Connection Type
Tube
Frequency
60 Hz
Flow Rate (Maximum)
9 gpd
Pressure (Maximum)
110 psi
Degassing Valve Included
Yes
Motor Mounting Type
Horizontal
Discharge Connection Type
Tube
Ambient Temperature (Maximum)
104 Degrees F
Priming
Self-Priming
Horsepower (Maximum)
4/25 hp
Nameplate Voltage
115V AC

Description

Peristaltic Chemical Metering Pump, Chemical Compatibility Ammonium Hydroxide, Calcium Carbonate, Hydrochloric Acid 10 Percent, Hydrochloric Acid 20 Percent, Hydrochloric Acid 30 Percent, Oil, Phosphoric Acid 40 Percent, Potassium Hydroxide 50 Percent, Sodium Hydroxide 20 Percent, Sodium Hypochlorite 10 Percent, Sodium Hypochlorite 20 Percent, Sodium Hypochlorite 5 Percent, Sulfuric Acid 10 Percent, Sulfuric Acid 20 Percent, Water, Control Programs Manual Control

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.