PeristalticChemMeteringPump, 30gpd, 80psi

  • Mfr # XP030L1HX
  • Zoro # G2057617
product price: 
$
568.99
/ea
Free Shipping & Returns

Key Features

Discharge Connection Size
1/4 in
Pump Technology
Peristaltic
Priming
Self-Priming
Discharge Connection Type
Tube
Flow Rate (Minimum)
3 gpd
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XP030L1HX
Zoro #
G2057617
UPC #
-
Country of Origin
United States
Pump Technology
Peristaltic
Priming
Self-Priming
Discharge Connection Type
Tube
Flow Rate (Minimum)
3 gpd
Head Material
PVC
Number of Feeds
1
Nameplate Voltage
115V AC
Motor Speed (Maximum)
30 RPM
Reproducibility
+/-2.0%
Roller Material
Polyethylene
Phase
Single
Media Temperature (Minimum)
40 Degrees F
Control Programs
7 Day/8 Event Electronic Timer
Turn Down Ratio
20:1
Motor Mounting Type
Close Coupled
Includes
3/4 in NPT Flow Switch
Motor Enclosure Design
Open Fan Cooled
Intake Connection Type
Tube
Horsepower (Maximum)
1/6 hp
Viscosity (Maximum)
300 cps
Housing Material
ABS
Media Temperature (Maximum)
104 Degrees F
Tubing Material
Neoprene
Flow Rate (Maximum)
30 gpd
Item
Peristaltic Chemical Metering Pump
Electrical Connection Type
Plug-In
Standards
cETL, ETL, WQA
Duty Cycle
Intermittent
Ambient Temperature (Maximum)
104 Degrees F
Frequency
60 Hz
Chemical Compatibility
Fitting Material
PVC
Flow Rate Output Control
Adjustable
Pressure (Maximum)
80 psi
Degassing Valve Included
Yes

Dimensions

Discharge Connection Size
1/4 in
Cord Length
6 ft
Overall Width
9.8 in
Manufacturers Warranty Length
2 yr
Intake Connection Size
1/4 in
Length
13.4 in
Overall Height
8.2 in
Overall Length
13.4 in

Description

Peristaltic Dosing Pump

Ratings & reviews