Water Quality Test Kit
- Mfr # I-2020
- Zoro # G222796771
product price:Â
$
761.99
/ea
Free Shipping & Returns
Key Features
Test Parameters
Peracetic Acid
Product Type
Water Quality Test Kit
Number of Tests
30
Includes
(4) AAA Batteries, K-7913 Peracetic Acid Test Kit Vacu-Vials(R) Kit, Light Shield, SAM Photometer, Screwdriver
Range
0 to 5 ppm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I-2020
- Zoro #
- G222796771
- UPC #
- -
- Country of Origin
- United States
Details
- Test Parameters
- Peracetic Acid
- Product Type
- Water Quality Test Kit
- Number of Tests
- 30
- Includes
- (4) AAA Batteries, K-7913 Peracetic Acid Test Kit Vacu-Vials(R) Kit, Light Shield, SAM Photometer, Screwdriver
- Range
- 0 to 5 ppm
- Item
- Water Quality Test Kit
- Sensitivity
- Less Than or Equal To 0.10 ppm at 0 ppm +/-0.12 ppm at 0.40 ppm +/-0.25 ppm at 1.25 ppm +/-0.38 ppm at 3.75 ppm
Description
Water Quality Test Kit, Range 0 to 5 ppm, Sensitivity Less Than or Equal To 0.10 ppm at 0 ppm+/-0.12 ppm at 0.40 ppm+/-0.25 ppm at 1.25 ppm+/-0.38 ppm at 3.75 ppm, Number of Tests 30, Standards Not Applicable, Includes (4) AAA Batteries, K-7913 Peracetic Acid Test Kit Vacu-Vials(R) Kit, Light Shield, SAM Photometer, Screwdriver
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.