Shop CHEMETRICS
See all product information
Create Account
Water Quality Test Kit
- Mfr # K-7501
- Zoro # G022796551
product price:Â
$
82.35
/ea
Key Features
Product Type
Water Quality Test Kit
Test Parameters
Dissolved Oxygen
Number of Tests
30
Includes
(30) Ampoules, 25 mL Sample Cup, Sampling tube
Range
0 to 1 ppm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-7501
- Zoro #
- G022796551
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Water Quality Test Kit
- Test Parameters
- Dissolved Oxygen
- Item
- Water Quality Test Kit
- Number of Tests
- 30
- Includes
- (30) Ampoules, 25 mL Sample Cup, Sampling tube
- Range
- 0 to 1 ppm
- Sensitivity
- 0.025 ppm
Description
Water Quality Test Kit, Range 0 to 1 ppm, Sensitivity 0.025 ppm, Number of Tests 30, Standards Not Applicable, Includes (30) Ampoules, 25 mL Sample Cup, Sampling tube
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.