Water Quality Test Kit
- Mfr # K-6720
- Zoro # G622796906
product price:Â
$
75.39
/ea
Key Features
Product Type
Water Quality Test Kit
Sensitivity
20 ppm
Range
20 to 200 ppm
Number of Tests
30
Includes
25 mL Sample Cup, Comparator, Refill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-6720
- Zoro #
- G622796906
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Water Quality Test Kit
- Sensitivity
- 20 ppm
- Range
- 20 to 200 ppm
- Number of Tests
- 30
- Includes
- 25 mL Sample Cup, Comparator, Refill
- Item
- Water Quality Test Kit
- Test Parameters
- Molybdate
Description
Water Quality Test Kit, Range 20 to 200 ppm, Sensitivity 20 ppm, Number of Tests 30, Standards Not Applicable, Includes 25 mL Sample Cup, Comparator, Refill
Restrictions
WARNING:
This product can expose you to chemicals including Catechol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.