Shop CHEMETRICS
See all product information
Create Account
Water Quality Test Kit
- Mfr # I-2023
- Zoro # G822796416
product price:Â
$
743.99
/ea
Free Shipping & Returns
Key Features
Number of Tests
30
Product Type
Water Quality Test Kit
Test Parameters
Ozone
Sensitivity
0.01 ppm
Range
0 to 0.25 ppm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I-2023
- Zoro #
- G822796416
- UPC #
- -
- Country of Origin
- United States
- Item
- Water Quality Test Kit
- Number of Tests
- 30
- Product Type
- Water Quality Test Kit
- Test Parameters
- Ozone
- Sensitivity
- 0.01 ppm
- Range
- 0 to 0.25 ppm
- Includes
- (4) AAA Batteries, SAM Photometer, Screwdriver, Vacu-Vials(R) Kit
Description
Water Quality Test Kit, Range 0 to 0.25 ppm, Sensitivity 0.01 ppm, Number of Tests 30, Standards Not Applicable, Includes (4) AAA Batteries, SAM Photometer, Screwdriver, Vacu-Vials(R) Kit
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.