Shop CHEMETRICS
See all product information
Create Account
Water Quality Test Kit
- Mfr # K-7511
- Zoro # G222796610
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Product Type
Water Quality Test Kit
Sensitivity
2 ppb
Test Parameters
Dissolved Oxygen
Range
0 to 20 ppb
Includes
(30) Ampoules, 25 mL Sample Cup, Ampoule Blank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-7511
- Zoro #
- G222796610
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Water Quality Test Kit
- Sensitivity
- 2 ppb
- Test Parameters
- Dissolved Oxygen
- Item
- Water Quality Test Kit
- Range
- 0 to 20 ppb
- Includes
- (30) Ampoules, 25 mL Sample Cup, Ampoule Blank
- Number of Tests
- 30
Description
Water Quality Test Kit, Range 0 to 20 ppb, Sensitivity 2 ppb, Number of Tests 30, Standards Not Applicable, Includes (30) Ampoules, 25 mL Sample Cup, Ampoule Blank
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.