Shop CHEMETRICS
See all product information
Create Account
Water Quality Test Kit
- Mfr # K-2103
- Zoro # G322796558
product price:Â
$
44.59
/ea
Key Features
Test Parameters
Chloride
Number of Tests
29
Product Type
Water Quality Tester
Range
0 to 40 ppm
Includes
(30) Ampoules, 1 mL Syringe, 25 mL Sample Cup, Activator Solution, Ampoule Blank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-2103
- Zoro #
- G322796558
- UPC #
- -
- Country of Origin
- United States
- Test Parameters
- Chloride
- Number of Tests
- 29
- Item
- Water Quality Test Kit
- Product Type
- Water Quality Tester
- Range
- 0 to 40 ppm
- Includes
- (30) Ampoules, 1 mL Syringe, 25 mL Sample Cup, Activator Solution, Ampoule Blank
- Sensitivity
- Less Than or Equal To 1.3 ppm at 0 ppm +/- 1.5 ppm at 5.0 ppm +/- 2.5 ppm at 10.0 ppm +/- 4.5 ppm at 30.0 ppm
Description
Water Quality Test Kit, Range 0 to 40 ppm, Sensitivity Less Than or Equal To 1.3 ppm at 0 ppm+/- 1.5 ppm at 5.0 ppm+/- 2.5 ppm at 10.0 ppm+/- 4.5 ppm at 30.0 ppm, Number of Tests 29, Standards Not Applicable, Includes (30) Ampoules, 1 mL Syringe, 25 mL Sample Cup, Activator Solution, Ampoule Blank
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.