Shop CHEMETRICS
See all product information
Create Account
Water Quality Test Kit
- Mfr # K-9510
- Zoro # G722796899
product price:Â
$
92.39
/ea
Key Features
Number of Tests
30
Sensitivity
0.05 ppm
Range
0 to 1 ppm, 1 to 10 ppm
Test Parameters
Sulfide
Product Type
Water Quality Test Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-9510
- Zoro #
- G722796899
- UPC #
- -
- Country of Origin
- United States
- Number of Tests
- 30
- Sensitivity
- 0.05 ppm
- Range
- 0 to 1 ppm, 1 to 10 ppm
- Test Parameters
- Sulfide
- Product Type
- Water Quality Test Kit
- Includes
- 25 mL Sample Cup, Activator Solution, Low and High Range Comparators, Refill Ampoules
- Item
- Water Quality Test Kit
Description
Water Quality Test Kit, Range 0 to 1 ppm, 1 to 10 ppm, Sensitivity 0.05 ppm, Number of Tests 30, Standards Not Applicable, Includes 25 mL Sample Cup, Activator Solution, Low and High Range Comparators, Refill Ampoules
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.