Water Quality Test Kit
- Mfr # K-5520A
- Zoro # G322796763
product price:Â
$
85.95
/ea
Key Features
Range
25 to 250 ppm
Number of Tests
30
Sensitivity
25 ppm
Includes
25 mL Sample Cup, A-0027 1 mL Syringe, C-5510 Comparator, R-5510 CHEMets(R) Refill
Test Parameters
Hydrogen Peroxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-5520A
- Zoro #
- G322796763
- UPC #
- -
- Country of Origin
- United States
- Item
- Water Quality Test Kit
- Range
- 25 to 250 ppm
- Number of Tests
- 30
- Sensitivity
- 25 ppm
- Includes
- 25 mL Sample Cup, A-0027 1 mL Syringe, C-5510 Comparator, R-5510 CHEMets(R) Refill
- Test Parameters
- Hydrogen Peroxide
- Product Type
- Water Quality Test Kit
Description
Water Quality Test Kit, Range 25 to 250 ppm, Sensitivity 25 ppm, Number of Tests 30, Standards Not Applicable, Includes 25 mL Sample Cup, A-0027 1 mL Syringe, C-5510 Comparator, R-5510 CHEMets(R) Refill
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.