Shop CHEMETRICS
See all product information
Create Account
Water Quality Test Kit
- Mfr # K-5520B
- Zoro # G922796569
product price:Â
$
99.15
/ea
Key Features
Product Type
Water Quality Test Kit
Number of Tests
30
Range
125 to 1,250 ppm
Includes
200 uL Fixed Volume Pipet, 25 mL Sample Cup, Flat Comparator, HR CHEMets(R) Refill
Sensitivity
125 ppm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-5520B
- Zoro #
- G922796569
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Water Quality Test Kit
- Number of Tests
- 30
- Range
- 125 to 1,250 ppm
- Item
- Water Quality Test Kit
- Includes
- 200 uL Fixed Volume Pipet, 25 mL Sample Cup, Flat Comparator, HR CHEMets(R) Refill
- Sensitivity
- 125 ppm
- Test Parameters
- Hydrogen Peroxide
Description
Water Quality Test Kit, Range 125 to 1,250 ppm, Sensitivity 125 ppm, Number of Tests 30, Standards Not Applicable, Includes 200 uL Fixed Volume Pipet, 25 mL Sample Cup, Flat Comparator, HR CHEMets(R) Refill
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.