Shop CHEMETRICS
See all product information
Create Account
Water Quality Test Kit
- Mfr # K-9520C
- Zoro # G522796525
product price:Â
$
99.15
/ea
Key Features
Range
1,000 to 10,000 ppm
Number of Tests
30
Includes
Activator Solution, Fixed-Volume Pipet, Flat Comparator, Refill Ampoules, Sample Cups
Product Type
Water Quality Test Kit
Sensitivity
1,000 ppm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-9520C
- Zoro #
- G522796525
- UPC #
- -
- Country of Origin
- United States
- Range
- 1,000 to 10,000 ppm
- Number of Tests
- 30
- Item
- Water Quality Test Kit
- Includes
- Activator Solution, Fixed-Volume Pipet, Flat Comparator, Refill Ampoules, Sample Cups
- Product Type
- Water Quality Test Kit
- Sensitivity
- 1,000 ppm
- Test Parameters
- Sulfide
Description
Water Quality Test Kit, Range 1,000 to 10,000 ppm, Sensitivity 1,000 ppm, Number of Tests 30, Standards Not Applicable, Includes Activator Solution, Fixed-Volume Pipet, Flat Comparator, Refill Ampoules, Sample Cups
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.