Water Quality Test Kit, PK25
- Mfr # K-7361S
- Zoro # G322796824
product price:Â
$
49.49
/pk of 25, $1.98/ea
Key Features
Number of Tests
24
Includes
(25) Vials
Sensitivity
Spectrophotometer 23 mg/LLED Photometer +/- 20 mg/L
Number of Pieces
25
Test Parameters
Chemical Oxygen Demand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-7361S
- Zoro #
- G322796824
- UPC #
- -
- Country of Origin
- United States
- Number of Tests
- 24
- Item
- Water Quality Test Kit
- Includes
- (25) Vials
- Sensitivity
- Spectrophotometer 23 mg/LLED Photometer +/- 20 mg/L
- Number of Pieces
- 25
- Test Parameters
- Chemical Oxygen Demand
- Product Type
- Water Quality Tester
- Range
- 0 to 1,500 ppm
Description
Water Quality Test Kit, Range 0 to 1,500 ppm, Sensitivity Spectrophotometer 23 mg/LLED Photometer +/- 20 mg/L, Number of Tests 24, Standards Not Applicable, Includes (25) Vials, Package Quantity 25
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.