Shop CHEMETRICS
See all product information
Create Account
Water Quality Test Kit
- Mfr # K-7453
- Zoro # G022796681
product price:Â
$
42.65
/ea
Key Features
Sensitivity
0.16 mg/L w/ spec0.15-0.17 mg/L with I-2022 SAM
Product Type
Water Quality Tester
Number of Tests
30
Range
0 to 0.25 ppm
Includes
25 mL Sample Cup, Color Comparator, Permanent Mounting Clamp, Refill Ampoules, Sampling Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-7453
- Zoro #
- G022796681
- UPC #
- -
- Country of Origin
- United States
- Sensitivity
- 0.16 mg/L w/ spec0.15-0.17 mg/L with I-2022 SAM
- Product Type
- Water Quality Tester
- Number of Tests
- 30
- Range
- 0 to 0.25 ppm
- Includes
- 25 mL Sample Cup, Color Comparator, Permanent Mounting Clamp, Refill Ampoules, Sampling Tube
- Item
- Water Quality Test Kit
- Test Parameters
- Ozone
Description
Water Quality Test Kit, Range 0 to 0.25 ppm, Sensitivity 0.16 mg/L w/ spec0.15-0.17 mg/L with I-2022 SAM, Number of Tests 30, Standards Not Applicable, Includes 25 mL Sample Cup, Color Comparator, Permanent Mounting Clamp, Refill Ampoules, Sampling Tube
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.