Shop CHEMETRICS
See all product information
Create Account
Water Quality Test Kit
- Mfr # K-7553
- Zoro # G422796458
product price:Â
$
45.39
/ea
Key Features
Sensitivity
Less Than or Equal To 0.025 ppm at 0 ppm +/- 0.030 ppm at 0.100 ppm +/- 0.044 ppm at 0.220 ppm +/- 0.080 ppm at 0.800 ppm
Range
0 to 10 ppm
Product Type
Water Quality Tester
Includes
A-0013 25 mL Sample Cup, A-2500 Activator Solution, C-7902 and C-7904 Low and High Range Comparators, R-7904 Refill
Test Parameters
Dissolved Oxygen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-7553
- Zoro #
- G422796458
- UPC #
- -
- Country of Origin
- United States
Details
- Sensitivity
- Less Than or Equal To 0.025 ppm at 0 ppm +/- 0.030 ppm at 0.100 ppm +/- 0.044 ppm at 0.220 ppm +/- 0.080 ppm at 0.800 ppm
- Item
- Water Quality Test Kit
- Range
- 0 to 10 ppm
- Product Type
- Water Quality Tester
- Includes
- A-0013 25 mL Sample Cup, A-2500 Activator Solution, C-7902 and C-7904 Low and High Range Comparators, R-7904 Refill
- Test Parameters
- Dissolved Oxygen
- Number of Tests
- 30
Description
Water Quality Test Kit, Range 0 to 10 ppm, Sensitivity Less Than or Equal To 0.025 ppm at 0 ppm+/- 0.030 ppm at 0.100 ppm+/- 0.044 ppm at 0.220 ppm+/- 0.080 ppm at 0.800 ppm, Number of Tests 30, Standards Not Applicable, Includes A-0013 25 mL Sample Cup, A-2500 Activator Solution, C-7902 and C-7904 Low and High Range Comparators, R-7904 Refill
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.