Shop CHEMETRICS
See all product information
Create Account
Water Quality Test Kit, PK25
- Mfr # K-7370S
- Zoro # G922796682
product price:Â
$
49.49
/pk of 25, $1.98/ea
Key Features
Sensitivity
Spectrophotometer 230 mg/LLED Photometer +/- 200 mg/L
Includes
(25) Vials
Number of Tests
24
Number of Pieces
25
Range
0 to 15,000 ppm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-7370S
- Zoro #
- G922796682
- UPC #
- -
- Country of Origin
- United States
- Sensitivity
- Spectrophotometer 230 mg/LLED Photometer +/- 200 mg/L
- Includes
- (25) Vials
- Number of Tests
- 24
- Number of Pieces
- 25
- Range
- 0 to 15,000 ppm
- Item
- Water Quality Test Kit
- Test Parameters
- Chemical Oxygen Demand
- Standards
- USEPA Approved
- Product Type
- Water Quality Tester
Description
Water Quality Test Kit, Range 0 to 15,000 ppm, Sensitivity Spectrophotometer 230 mg/LLED Photometer +/- 200 mg/L, Number of Tests 24, Standards USEPA Approved, Includes (25) Vials, Package Quantity 25
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.