Shop CHEMETRICS
See all product information
Create Account
Water Quality Test Kit
- Mfr # K-6020B
- Zoro # G022796605
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Product Type
Water Quality Test Kit
Range
250 to 2,500 ppm
Number of Tests
30
Test Parameters
Iron
Sensitivity
250 ppm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-6020B
- Zoro #
- G022796605
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Water Quality Test Kit
- Item
- Water Quality Test Kit
- Range
- 250 to 2,500 ppm
- Number of Tests
- 30
- Test Parameters
- Iron
- Sensitivity
- 250 ppm
- Includes
- 100 uL Fixed Volume Pipet, 25 mL Sample Cup, Flat Comparator, HR CHEMets(R) Refill, Iron Activator Solution, Pipettor Tips
Description
Water Quality Test Kit, Range 250 to 2,500 ppm, Sensitivity 250 ppm, Number of Tests 30, Standards Not Applicable, Includes 100 uL Fixed Volume Pipet, 25 mL Sample Cup, Flat Comparator, HR CHEMets(R) Refill, Iron Activator Solution, Pipettor Tips
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.