Shop CHEMETRICS
See all product information
Create Account
Water Quality Test Kit, PK25
- Mfr # K-7371S
- Zoro # G322796640
product price:Â
$
49.49
/pk of 25, $1.98/ea
Key Features
Sensitivity
Spectrophotometer 230 mg/LLED Photometer +/- 200 mg/L
Test Parameters
Chemical Oxygen Demand
Number of Tests
24
Includes
(25) Vials
Range
0 to 15,000 ppm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-7371S
- Zoro #
- G322796640
- UPC #
- -
- Country of Origin
- United States
Details
- Sensitivity
- Spectrophotometer 230 mg/LLED Photometer +/- 200 mg/L
- Test Parameters
- Chemical Oxygen Demand
- Number of Tests
- 24
- Includes
- (25) Vials
- Range
- 0 to 15,000 ppm
- Product Type
- Water Quality Tester
- Number of Pieces
- 25
- Item
- Water Quality Test Kit
Description
Water Quality Test Kit, Range 0 to 15,000 ppm, Sensitivity Spectrophotometer 230 mg/LLED Photometer +/- 200 mg/L, Number of Tests 24, Standards Not Applicable, Includes (25) Vials, Package Quantity 25
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.