Zoro Homepage

Lightstick, Infrared, 8 hr., PK5

  • Mfr # 9-17080PF

  • Zoro # G8440512


product price: $86.79
/pk 5, $17.36/ea
Free Shipping & Returns

Key Features

Color
Infrared (Night Vision Compatible)
Length
15 in
Includes
NSN 6260-01-396-1708 (Requires Night Vision Goggles)
Duration
8 hr
Shelf Life
4 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-17080PF
Zoro #
G8440512
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Overall Length
15 in
Overall Diameter
3/4 in

Details

Item
Lightstick
Color
Infrared (Night Vision Compatible)
Includes
NSN 6260-01-396-1708 (Requires Night Vision Goggles)
Duration
8 hr
Shelf Life
4 yr
Compatible Manufacturer Part Number
9-33450, 9-33460
Light Duration
8 hr
Shape
Stick
Reusability
Single-Use

Description

Lightstick, Infrared (Night Vision Compatible), Duration 8 hr, Length 15 in, Shelf Life 4 yr, Includes NSN 6260-01-396-1708 (Requires Night Vision Goggles), Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.