Sorbents, 12 gal, Universal, White, 12 PK

  • Mfr # SP17485

  • Zoro # G4057277


product price:  $46.49
/pk 12, $3.87/ea

Key Features

Volume Absorbed per Pkg.
12 gal
Fluids Absorbed
Universal
Product Type
Sorbent Pillow
Color
White
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP17485
Zoro #
G4057277
UPC #
816139013275
Country of Origin
United States

Dimensions

Width
11 in
Length
21 in
Size
11 in x 21 in

Details

Item
Sorbents
Volume Absorbed per Pkg.
12 gal
Fluids Absorbed
Universal
Product Type
Sorbent Pillow
Color
White
Includes
(12) 11 in x 21 in CHEMSORB Replacement Pillows For Large Drip Pans
Volume Absorbed Per Pkg.
12 gal.
Material
Silicate
Recycled Content (%)
No Recycled Content
Volume Absorbed Range
10 to 19 gal
Volume Absorbed (Pack, Each)
12 gal/pk
Color/Pattern
White
Printed Pictogram
No Symbol
Volume Absorbed Per Sock/Boom
12 gal

Description

Product Type Sorbent Pillow, Fluids Absorbed Universal, Size 11 in x 21 in, Volume Absorbed per Pkg. 12 gal, Color/Pattern White, Material Silicate, Package Quantity 12

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.