Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Gear Pump, 1 HP, 1 Phase

  • Mfr # S21016CAC1-N47

  • Zoro # G1604014


product price: $5,105.99
/ea
Free Shipping & Returns

Key Features

Type
Close Coupled
HP
1 hp
Voltage
115/230
GPM Max.
6.3 gpm
GPM @ 80 PSI
5.6 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S21016CAC1-N47
Zoro #
G1604014
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
6.63 in
Port Size (In.)
1/2 in
Length (In.)
17.18 in
Manufacturers Warranty Length
1 yr
Height (In.)
6.88 in
Overall Width
6.6 in
Overall Height
6.9 in
Overall Length
17.2 in
Media Discharge Connection Size
1/2 in
Media Intake Connection Size
1/2 in

Details

Item
Rotary Gear Pump
Type
Close Coupled
HP
1 hp
Voltage
115/230
GPM Max.
6.3 gpm
GPM @ 80 PSI
5.6 gpm
Phase
Single
Gear Material
316 Stainless Steel
Min. Temp. (F)
-50 Degrees F
GPM @ 20 PSI
6 gpm
Body Material
316 Stainless Steel
Shaft Material
316 Stainless Steel
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Viscosity (SSU)
100 SUS
Bushing
Carbon Graphite
Max. Temp. (F)
450 Degrees F
GPM @ Freeflow
5.6 gpm
Motor Frame
56C
Amps
12.8/6.4
GPM @ 100 PSI
5.25 gpm
Gears
Helical
Max. RPM
1,725 RPM
Seal
PTFE, Type 9T Mechanical with Stainless Steel
GPM @ 40 PSI
5.9 gpm
Max. Pressure (PSI)
110 psi
GPM @ 60 PSI
5.75 gpm
O-Ring
PTFE Encapsulated Silicone
Suction Lift (Ft.)
6 ft
O-Ring Material
PTFE
Gear Design
Helical
Nameplate Voltage
115/230V AC
Flow Rate @ 40 psi
5.9 gpm
Flow Rate @ 60 psi
5.75 gpm
Seal Type
Mechanical
Flow Rate @ 20 psi
6 gpm
Flow Rate @ 100 psi
5.25 gpm
Flow Rate @ 80 psi
5.6 gpm
Compatible Motor Frame
56C
Horsepower - Maximum
1 hp
Bushing Material
Carbon Graphite
Media Discharge Connection Type
FNPT
Operating Temperature - Maximum
450 Degrees F
Suction Lift -Maximum
4 ft
Media Intake Connection Type
FNPT
Operating Pressure - Maximum
150 psi
Viscosity - Maximum
100 SUS
Flow Rate - Maximum
6.3 gpm
Operating Temperature - Minimum
-50 Degrees F
Seal Material
PTFE
Motor Speed - Maximum
1,725 RPM

Description

Rotary Gear Pump, Operating Pressure - Maximum 150 psi, Viscosity - Maximum 100 SUS, Phase Single, Nameplate Voltage 115/230V AC, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower - Maximum 1 hp, Operating Temperature - Minimum -50 Degrees F, Operating Temperature - Maximum 450 Degrees F, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type FNPT, Gear Design Helical, Gear Material 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.