Shop All Chemical Resistant Gloves
Chemstop
12" Chemical Resistant Gloves, PVC, 9, 1 PR
Mfr # S15KGV30N9
Zoro # G7470222
Sold in multiples of 12 for $215.88
$215.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 12 in
- Glove Materials PVC
Product Information
- Brand Chemstop
- MFR # S15KGV30N9
- Zoro # G7470222
- UPC # 779406366255
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 12 in |
Details
Description
Glove Chemical Resistance, Glove Size 9, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Red, Natural, 17 W x 29 L (121071729)
- VITAL ID Hard Hat I.D, Yllw, 3/4in.Hx3-1/4in.W, PK25 (WSID-02)
- MCR SAFETY Bifocal Safety Reading Glasses, Anti-Scratch, Padded Arms, Clear Frame, Clear Lens, +1.00 Diopter (8W738)
- GLOWEAR BY ERGODYNE XL Lime Mesh Hi-Vis Safety Vest Class 2 - Single Size (8210HL-S)
- CHEMSTOP Gloves, A4 Cut, Impact-Resistant, PVC, PR, 10 (S15KGVNVB10)
- CHEMSTOP Gloves, A4 Cut, Impact-Resistant, PVC, 9, PR (S15KGVNVB9)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6514S)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, L, 1 PR (707FL-09)
- MCR SAFETY 18" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (5350XXL)
- ANSELL 31" Chemical Resistant Gloves, Neoprene, 10, 1 PR (09-430)
- SHOWA 14" Chemical Resistant Gloves, PVC, L, 1 PR (7714R)
- Chemstop Gloves & Hand Protection